Shop LYLE

Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1350-HI_12x18

  • Mfr # T1-1350-HI_12x18
  • Zoro # G5296903

product price: 
$
20.99
/ea

Key Features

Header
Caution
Legend
Caution Hazardous Waste Storage Area
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1350-HI_12x18
Zoro #
G5296903
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Caution
Legend
Caution Hazardous Waste Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Header Background Color
Black
Double-Sided
No
Symbol
None
Header Legend Color
Yellow
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Format
Traditional OSHA
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hazardous Waste Storage Area
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Header Text Color
Yellow
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Caution
Corrosion Resistant
Yes
Product Type
Reflective Hazardous Waste Caution Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.