Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Exit, White

  • Mfr # U7-1076-NA_10x7

  • Zoro # G5177057


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
No Header
Legend
Emergency Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1076-NA_10x7
Zoro #
G5177057
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
No
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Standards
OSHA 1910.145
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sign Legend Text Color
Red
Sign Legend Background Color
White
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Legend
Emergency Exit
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
Write on Surface
No
State Specific Sign
No
Material Properties
Rigid
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.