YOUR HABITS ARE A REFLECTION OF YOU.CLEAN UP AND PICK UP AFTER YOURSELF!, 14 in W x Vinyl, 468Y05

  • Mfr # 468Y05

  • Zoro # G5179120


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
YOUR HABITS ARE A REFLECTION OF YOU...CLEAN UP AND PICK UP AFTER YOURSELF!
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468Y05
Zoro #
G5179120
UPC #
00194484041083
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
YOUR HABITS ARE A REFLECTION OF YOU...CLEAN UP AND PICK UP AFTER YOURSELF!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Blank
Header Background Color
Black
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Flexible
Adhesive Style
Permanent
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Legend
Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend Style
Text
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.