Coated Gloves, Foam Nitrile, Foam, Palm, Not Tested Abrasion Level, Gray, 2XL (11) 1 PR

  • Mfr # N96790XXL

  • Zoro # G5179133


product price:  $4.68
/pr

Key Features

Glove Size
2XL (11)
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N96790XXL
Zoro #
G5179133
UPC #
045143165193
Country of Origin
Pakistan

Dimensions

Glove Size
2XL (11)
Thickness
15 ga
Glove Length
9"
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Foam
Standards
CE, EN388
Glove Construction
Seamless Knit
Application
Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Insulated
No
Suggested Use Environment
Dry
Resists
Abrasion, Tear
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
Brand and Series
MCR Safety Ninja N96790
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Coating Type
Dipped
Touchscreen Compatible
No
Finger Coverage
Full Finger
Knit Material
Nylon
Glove Coating Color
Black
Series
Ninja N96790
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
Gray
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.