Coated Gloves, Foam Nitrile, Foam, Palm, 4 Abrasion Level, Black, Red, 2XL (11) 1 PR

  • Mfr # N96970XXL

  • Zoro # G5179151


product price:  $5.19
/pr

Key Features

Color
Black, Red
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N96970XXL
Zoro #
G5179151
UPC #
045143165346
Country of Origin
Pakistan

Dimensions

Glove Size
2XL (11)
Thickness
18 ga
Glove Length
9"
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black, Red
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388, 170-199 For Food Contact
Glove Construction
Seamless Knit
Application
Automotive Assembly, Farming, Landscaping, Material Handling, Warehousing
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Resists
Chemicals, Blood Borne Pathogens
Insulated
No
ANSI/ISEA Cut Level
1
Brand and Series
MCR Safety Ninja N96970
Glove Materials
Nylon
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Series
Ninja N96970
Double-Dipped
No
Coating Type
Dipped
Finger Coverage
Full Finger
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Minimum Temperature
Not Rated
Knit Material
Nylon
Knit Material Color
Black/Red
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.