This item is Discontinued.

Occunomix Back Support, 9 In., S 612-062

Back Support, 9 In., S (Discontinued)

  • Mfr # 612-062
  • Zoro # G5179982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612-062
Zoro #
G5179982
UPC #
021844560321
Country of Origin
China

Dimensions

Width
9"
Back Support Size
S
Fits Waist Size
28" to 32"
Size
S

Details

Item
Back Support
Color
Black
Material
Nylon Mesh
Closure Type
Dual Panel Hook & Loop
Suspenders
Detachable 1-1/2 in Elastic

Description

Back Support, Color Black, Material Nylon Mesh, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.