Rain Jacket, PVC/Polyester, Army Green, 5XL

  • Mfr # 70129_480-5XL

  • Zoro # G5181574


product price:  $52.49
/ea

Key Features

Color
Green
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70129_480-5XL
Zoro #
G5181574
UPC #
094725350601
Country of Origin
China

Dimensions

Size
5XL
Length
35 in
Fits Chest Size
56 in to 57-1/2 in
Thickness
0.35 mm
Maximum Chest Size
58 in

Details

Item
Rain Jacket
Color
Green
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Hood Style
Attached
Resists
Oil
Liner Material
PVC Coated Knitted Polyester
Number of Inside Pockets
0
Standards
EN 343-2003
Seam Style
Microwelded, Sewn
High-Visibility
No
Features
Hood with Draw Cord Adjustment, Storm Flap
Back Stripe Pattern
None
Insulated for Cold Conditions
No
Series
70129
Garment Type
Rain Jacket
Style
Rain Jacket
Coating Material
PVC
Includes Removable Liner
No
Wind-Resistant
Yes
ANSI Type
Unrated
Cuff Style
Adjustable
Hood Features
Draw Cord Adjustment
Lining Material
PVC Coated Knitted Polyester
Includes Lining
Yes
Includes Hood
Yes
ANSI Class
Not Rated

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 35 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material PVC Coated Knitted Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.