Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Polyester/PVC, 33 in Inseam, Elastic Closure, Green, Size L

  • Mfr # 70429_480-L

  • Zoro # G5181714


product price: $53.29
/ea

Key Features

Color
Green
Material
Polyester/PVC
Fabric Weight
14.1 oz
Inseam
33 in
Seam Style
Microwelded, Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70429_480-L
Zoro #
G5181714
UPC #
094725350748
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 in to 38 in
Thickness
35 mil
Maximum Waist Size
37 1/2 in
Length
2.1

Details

Item
Rain Pants
Color
Green
Material
Polyester/PVC
Fabric Weight
14.1 oz
Inseam
33 in
Seam Style
Microwelded, Sewn
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0
Waist Closure
Elastic
Lining Material
Polyester, PVC
Closure Type
Snaps, Drawcord
Resists
Mildew, Oil
High-Visibility
No
Style
Rain Pants
Insulated for Cold Conditions
No
Series
70429
Reflective Stripe Border Type
None
Features
Push Button Adjustment, Waterproof Fabric and Construction
Includes Lining
Yes
Pass Through Pockets
No
Number of Outside Pockets
0
Ankle Type
Snap
Coating Material
PVC
Breathable Fabric
No
Will Fit Over Boots
Yes
ANSI Type
Unrated
Fly Closure Type
None
Standards
EN 343 3, 1
Number of Inside Pockets
0

Description

Rain Pants, Material Polyester/PVC, Gender Men's, Size L, Color Green, Inseam 33 in, Maximum Waist Size 37 1/2 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Snap, Fabric Weight 14.1 oz, Thickness 35 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Elastic, Reflective Stripe Border Type None, Standards EN 343 3, 1, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.