Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1369-EG_12x18

  • Mfr # T1-1369-EG_12x18

  • Zoro # G5181753


product price:  $16.29
/ea

Key Features

Header
Caution
Legend
Caution Stay Back 10 Feet Until Gate Opens
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1369-EG_12x18
Zoro #
G5181753
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
Caution
Legend
Caution Stay Back 10 Feet Until Gate Opens
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Symbol
None
ANSI Compliant
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Mounting Pattern
2 Center
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Legend
Stay Back 10 Feet Until Gate Opens
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Caution
Anti-Slip Surface
No
Product Type
Reflective Gate Caution Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stay Back 10 Feet Until Gate Opens, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.