Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1369-HI_12x18

  • Mfr # T1-1369-HI_12x18
  • Zoro # G5189499

product price: 
$
19.59
/ea

Key Features

Header
Caution
Legend
Caution Stay Back 10 Feet Until Gate Opens
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1369-HI_12x18
Zoro #
G5189499
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Caution
Legend
Caution Stay Back 10 Feet Until Gate Opens
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Header Legend Color
Yellow
Symbol
None
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Metal Detectable
Yes
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend
Stay Back 10 Feet Until Gate Opens
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Text Color
Yellow
Mounting Pattern
2 Center
Sign Header
Caution
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Abrasion Resistant
No
Product Type
Reflective Gate Caution Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stay Back 10 Feet Until Gate Opens, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.