Rain Jacket, PVC/Polyester, Orange, L

  • Mfr # 70129_290-L

  • Zoro # G5181793


product price:  $52.00
/ea

Key Features

Color
Orange
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70129_290-L
Zoro #
G5181793
UPC #
094725350816
Country of Origin
China

Dimensions

Size
L
Length
31 1/2 in
Thickness
35 mm
Fits Chest Size
41 in to 42-1/2 in
Maximum Chest Size
42 1/2 in

Details

Item
Rain Jacket
Color
Orange
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
Number of Outside Pockets
2
Seam Style
Sewn and Microwelded
Resists
Oil
Liner Material
PVC Coated Knitted Polyester
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Number of Inside Pockets
0
Features
Chemical Resistant, Cold Weather, Wind Resistant
Back Stripe Pattern
None
Hood Style
Attached
Includes Removable Liner
No
Includes Lining
Yes
High-Visibility
No
Style
Rain Jacket
Cuff Style
Open
Garment Type
Rain Jacket
Lining Material
PVC Coated Knitted Polyester
Includes Hood
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Gender Men's, Material Polyester/PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 31 1/2 in, Length Type Thigh, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 1/2 in, Lining Material PVC Coated Knitted Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.