Rain Jacket, PVC/Polyester, Yellow, 4XL

  • Mfr # 70129_310-4XL

  • Zoro # G5181985


product price:  $55.89
/ea

Key Features

Color
Yellow
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70129_310-4XL
Zoro #
G5181985
UPC #
094725351004
Country of Origin
China

Dimensions

Size
4XL
Length
34 3/4 in
Fits Chest Size
53 in to 54-1/2 in
Thickness
0.35 mm
Maximum Chest Size
55 in

Details

Item
Rain Jacket
Color
Yellow
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Microwelded, Sewn
Resists
Oil
Number of Inside Pockets
0
Liner Material
PVC Coated Knitted Polyester
Standards
EN 343-2003
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Hood Style
Attached
High-Visibility
No
Features
Hood with Draw Cord Adjustment, Storm Flap
Includes Lining
Yes
Insulated for Cold Conditions
No
Cuff Style
Adjustable
Series
70129
Hood Features
Draw Cord Adjustment
Includes Hood
Yes
ANSI Class
Not Rated
Garment Type
Rain Jacket
ANSI Type
Unrated
Style
Rain Jacket
Includes Removable Liner
No
Back Stripe Pattern
None
Wind-Resistant
Yes
Coating Material
PVC
Lining Material
PVC Coated Knitted Polyester

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 34 3/4 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 55 in, Lining Material PVC Coated Knitted Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.