Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70529_900-XS
Zoro #
G5182204
UPC #
040053672161
Country of Origin
China
Dimensions
Size
XS
Fits Waist Size
30"
Thickness
35 mil
Details
Item
Rain Bib Overall
Color
White
Fabric Weight
400g
Material
PVC and Polyester
Inseam
30-1/2"
Rainwear Features
Wind Resistant
Seam Style
Sewn and Microwelded
Liner Material
PVC Coated Woven Polyester
Number of Pockets
1
Closure Type
Snaps, Suspenders
Gender
Men's
Resists
Chemicals, Oil, Mildew
Includes
Elastic Suspenders
High-Visibility
No
Description
Rain Bib Overall, Material PVC and Polyester, Gender Men's, Inseam 30-1/2 In., High-Visibility No, Fabric Weight 400g, Thickness 35 mil, Includes Elastic Suspenders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.