Rain Pants, PVC/Polyester, Yellow, 3XL (Discontinued)
- Mfr # 70429_310-3XL
- Zoro # G5182247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70429_310-3XL
Zoro #
G5182247
UPC #
-
Country of Origin
China
Dimensions
Fits Waist Size
45" to 47"
Size
3XL
Thickness
35 mil
Details
Color
Yellow
Resists
Chemicals, Oil, Mildew
Item
Rain Pants
Material
PVC and Polyester
Fabric Weight
400g
Closure Type
Snaps, Drawcord
Gender
Men's
Number of Pockets
0
Seam Style
Sewn and Microwelded
Inseam
35"
High-Visibility
No
Description
Rain Pants, Material PVC and Polyester, Gender Men's, Inseam 35 In., High-Visibility No, Fabric Weight 400g, Thickness 35 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.