Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0280-ED_14x10

  • Mfr # LCU4-0280-ED_14x10

  • Zoro # G5182788


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Ear Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0280-ED_14x10
Zoro #
G5182788
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend
Ear Protection Required
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Legend Style
Symbol and Text
Write on Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.