Zoro Homepage
This item is Discontinued.
Oliver Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Tan 65390/085

Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Tan (Discontinued)

  • Mfr # 65390/085
  • Zoro # G5182922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65390/085
Zoro #
G5182922
UPC #
-
Country of Origin
China

Dimensions

Size
8-1/2
Heel Height
Less Than 1/2 in
Footwear Width
E
Height
6 in

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Tan, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 65390, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.