This item is Discontinued.

Oliver Size 7 Men's Pull On Steel Work Boots, Tan 65393/070

Size 7 Men's Pull On Steel Work Boots, Tan (Discontinued)

  • Mfr # 65393/070
  • Zoro # G5183613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65393/070
Zoro #
G5183613
UPC #
-
Country of Origin
China

Dimensions

Size
7
Height
10 in
Footwear Width
E
Heel Height
Less Than 1/2 in

Details

Footwear Style
Pull On
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Predominant Footwear Color
Tan
Style Number
65393
Color
Tan
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Insulated
Yes
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Non Metallic Upper
No
Standards
ASTM F2413-11 M I/75 C/75, MT/75, SD
Footwear Construction Type
Direct Injected
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full grain, barnyard tested brown leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Water Resistant
Waterproof
Yes
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Polyurethane
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Toe Type
Steel
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Breathable Mesh
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
No
Upper Material
Leather
Closure Type
Lace
Resists
Abrasion, Oils, Impacts, Slips, Static Dissipative

Description

Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Tan, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 65393, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.