Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oliver Size 15 Men's 6" Work Boot Steel Work Boots, Tan 65390/150

Size 15 Men's 6" Work Boot Steel Work Boots, Tan (Discontinued)

  • Mfr # 65390/150
  • Zoro # G5184374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65390/150
Zoro #
G5184374
UPC #
-
Country of Origin
China

Dimensions

Size
15
Footwear Width
E
Height
6 in
Heel Height
Less Than 1/2 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
65390
Oil Resisting Sole
Yes
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
Yes
Upper Material Description
Full grain, barnyard tested brown leather
Non-Marking Sole
Yes
Predominant Footwear Color
Tan
Liner Material
Breathable Mesh
Footwear Closure Type
Lace Up
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Waterproof
Yes
Midsole Material
Polyurethane
Standards
ASTM F2413-11 M I/75 C/75, SD
Ninety Degree Heel
No
Color
Tan
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Water Resistant
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Direct Injected
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Wide Toe Cap
Yes
Upper Material
Leather
Closure Type
Lace Up
Resists
Abrasion, Oils, Impacts, Slips, Static Dissipative

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Tan, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 65390, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.