Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Exit Only Door Alarm Will Sound, White

  • Mfr # U7-1086-NA_10x7

  • Zoro # G5186312


product price:  $6.49
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Door Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1086-NA_10x7
Zoro #
G5186312
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Door Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Double-Sided
No
Standards
OSHA 1910.145
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Red
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
No Header
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Rigid
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Emergency Exit Only Door Alarm Will Sound
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Door Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.