Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02810
Zoro #
G5186833
UPC #
722793028107
Country of Origin
China
Dimensions
Max. Cutting Depth
2 1/4 in
Thread Size
5/8-18
Shank Size
3/8 in Hex
Saw Dia.
1 1/4 in
Pilot Drill Size
5/16 in dia x 3 7/16 in
Details
Primary Saw Application
Specialty
Tooth Material
Carbide Grit
Application
Ceramic Tile, Concrete Block, Cement Backer Board, Brick, Fiberglass, Acrylic, PVC, Wood with Nails, Cultured Marble, Drywall
Arbor Design
Included
Replacement Arbor No.
Mfr. No. 02885
Replacement Pilot Drill No.
Mfr. No. 02885
Item
Hole Saw
Impact Rated
No
Description
Hole Saw, Arbor Design Included, Tooth Material Carbide Grit, Saw Dia. 1 1/4 in, Max. Cutting Depth 2 1/4 in, Impact Rated No, Thread Size 5/8-18, Shank Size 3/8 in Hex, Pilot Drill Size 5/16 in dia x 3 7/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.