Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0180-NP_14x10

  • Mfr # LCU3-0180-NP_14x10

  • Zoro # G5187091


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Breathing Apparatus Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0180-NP_14x10
Zoro #
G5187091
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Breathing Apparatus Required
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Write on Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Sign Legend
Breathing Apparatus Required
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Breathing Apparatus Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.