IF YOU USE IT CLEAN IT, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468X06

  • Mfr # 468X06

  • Zoro # G5187688


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
IF YOU USE IT CLEAN IT
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X06
Zoro #
G5187688
UPC #
00194484040482
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
IF YOU USE IT CLEAN IT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header
Blank
Legend Style
Text
Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Graffiti Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Write on Surface
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
If You Use It Clean It
Glow In The Dark
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If You Use It Clean It, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.