Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-4072-DG_12x18

  • Mfr # T1-4072-DG_12x18

  • Zoro # G5187843


product price:  $31.79
/ea

Key Features

Header
Private Property
Legend
Private Property Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-4072-DG_12x18
Zoro #
G5187843
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
Private Property
Legend
Private Property Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Symbol
None
Double-Sided
No
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Red
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Format
Other Format
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header
Private Property
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Mounting Location
Post, Wall
Mounting Pattern
2 Center
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Product Type
Reflective No Trespassing Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Unauthorized Persons Prohibited Unauthorized Vehicles Removed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.