Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30S, E26, 12W, 3000K, 36D 426964

LED Lamp, PAR30S, E26, 12W, 3000K, 36D (Discontinued)

  • Mfr # 426964
  • Zoro # G5187865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426964
Zoro #
G5187865
UPC #
046677426965
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Bulb Dia.
3.6 in

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR30S
Voltage
120
Watts
12
Energy Star Compliant
No
Bulb Beam Angle
36 Degrees
Average Bulb Life
25,000 hr.
Bulb Designation
12PAR30S/END/F36 3000 DIM AF RO 6/1
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
3000 K

Description

LED Lamp, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30S, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Indoor, Initial Lumens 900, Color Temp. 3000K, CRI 80, Average Life 25,000 hr., Light Color Warm, Max. Overall Length 3.5 In., Lamp Dia. 3.6 In., Beam Angle 36 Degrees , Lamp Designation 12PAR30S/END/F36 3000 DIM AF RO 6/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.