Caution, These Doors Close Automatically, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471X47

  • Mfr # 471X47

  • Zoro # G5188841


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
These Doors Close Automatically
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471X47
Zoro #
G5188841
UPC #
00194484017170
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
These Doors Close Automatically
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Black
Legend Style
Text
Header
Caution
Sign Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend
These Doors Close Automatically
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Close Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.