This item is Discontinued.

Norton Abrasives Sanding Belt, Coated, 3 in W, 132 in L, 40 Grit, Coarse, Ceramic, R981 SG, Maroon 78072701614

Sanding Belt, Coated, 3 in W, 132 in L, 40 Grit, Coarse, Ceramic, R981 SG, Maroon (Discontinued)

  • Mfr # 78072701614
  • Zoro # G5190552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78072701614
Zoro #
G5190552
UPC #
780727016149
Country of Origin
Unknown

Dimensions

Width
3 in
Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Ceramic
Series
R981 SG
Color
Maroon
Backing Material
Polyester Cloth
Backing Weight
Y

Description

Sanding Belt, Width 3 in, Length 132 in, Grit 40, Grade Coarse, Backing Weight Y

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.