Car Inverter, 400W, CLA, 2 5-15R2 USB

  • Mfr # PV400USB

  • Zoro # G5190635


product price:  $76.59
/ea
Free Shipping & Returns

Key Features

Amps
1A, 2.1A
Application
DVD Players, Game Systems, GPS Units, Laptops, MP3 Players and Other Electronics, Portable TVs, Runs Smartphones, Tablets
Includes
CLA Adapter, PV400USB 400W PowerVerter, Red and Black Battery Cables, Ultra-Compact Car Inverter
Material
Plastic
Length
6.89"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV400USB
Zoro #
G5190635
UPC #
037332187895
Country of Origin
China

Dimensions

Length
6.89"
Overall Depth
2 3/8 in
Overall Width
4 1/8 in
Overall Height
6 in

Details

Amps
1A, 2.1A
Application
DVD Players, Game Systems, GPS Units, Laptops, MP3 Players and Other Electronics, Portable TVs, Runs Smartphones, Tablets
Includes
CLA Adapter, PV400USB 400W PowerVerter, Red and Black Battery Cables, Ultra-Compact Car Inverter
Material
Plastic
Type
Ultra-Compact Car Inverter
Connection Type
Plug-in
Item
Inverter
Category Type
Battery Inverters
Input Voltage
12V DC
Case Material
Plastic
Features
Automatic Low-Voltage Shutoff Prevents Deep Vehicle Battery Discharge At 10V, Built-In Ventilation Fan Keeps The Interior Cool During Extended Use, No Maintenance Required
Output Voltage
120V AC
DC Connection
Cigarette Lighter Input Plug and Battery Cables
Continuous Output Power
400 W
Peak Output Power
800 W
Real Power Rating
400 W
Type of Indicator
LED
Output Frequency
60 Hz
Output Form
Modified Sine Wave
Fused
Yes
Number of Standard USB Ports
2
Output Connection
(2) NEMA 5-15R; 1 A USB Port; 2.1 A USB Port
Number of Outlets
4
Outlet Type
(2) NEMA 5-15R
Input Connection
DC Input Jack

Description

Inverter, Features Automatic Low-Voltage Shutoff Prevents Deep Vehicle Battery Discharge At 10V, Built-In Ventilation Fan Keeps The Interior Cool During Extended Use, No Maintenance Required, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input Plug and Battery Cables, Continuous Output Power 400 W, Peak Output Power 800 W, Number of Outlets 4, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Overall Depth 2 3/8 in, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.