This item is Discontinued.

Zoro Select Guest Chair, 24-3/8"W22-7/8"L33-5/8"H, FabricSeat 1FAR9

Guest Chair, 24-3/8"W22-7/8"L33-5/8"H, FabricSeat (Discontinued)

  • Mfr # 1FAR9
  • Zoro # G5192677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FAR9
Zoro #
G5192677
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33 5/8 in
Overall Width
24 3/8 in
Overall Depth
22 7/8 in
Seat Depth
18 in
Seat Height
18 in to 22 1/2 in
Back Height
18 in
Cushion Thickness
3 1/2 in
Back Width
20 in
Seat Width
20 in

Details

Item
Guest Chair
Seat Material
Fabric
Weight Capacity
250 lb
Standards
ANSI/BIFMA

Description

Guest Chair, Overall Depth 22 7/8 in, Overall Height 33 5/8 in, Overall Width 24 3/8 in, Seat Depth 18 in, Seat Height 18 in to 22 1/2 in, Seat Material Fabric, Seat Width 20 in, Standards ANSI/BIFMA, Weight Capacity 250 lb, Back Height 18 in, Back Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.