This item is Discontinued.

Saunders Portable Desktop, Letter, Aluminum, 10x12 00655

Portable Desktop, Letter, Aluminum, 10x12 (Discontinued)

  • Mfr # 00655
  • Zoro # G5193535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00655
Zoro #
G5193535
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
8-1/2" x 11"
Width
10 in
Height
12 in
File Size
Letter

Details

Item
Portable Desktop
Clip Capacity
1/2 in
Color
Black
Material
Aluminum
Includes
Retractable Green LED Light, Neoprene Lined Pen/Pencil Tray, Neoprene Strips
Clip Type
High Tension
Storage Capacity
1 in
Sheet Capacity
1/2 in
Opening Type
Top

Description

Clip Capacity 1/2 in, Clip Type High Tension, Color Black, Width 10 in, Height 12 in, Sheet Capacity 1/2 in, Storage Capacity 1 in, Includes Retractable Green LED Light, Neoprene Lined Pen/Pencil Tray, Neoprene Strips, Portable Desktop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.