Digital Refractometer, Brix, 0 to 35 Pct (Discontinued)
- Mfr # DREF45-121
- Zoro # G5195522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DREF45-121
Zoro #
G5195522
UPC #
681035444252
Country of Origin
China
Dimensions
Length
7.28 in
Manufacturers Warranty Length
1 yr
Height
2.32 in
Width
1.77 in
Details
Item
Digital Refractometer
Accuracy
+0.1%
Type
Brix
Range
0% to 35% (Brix), 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
Includes
9V Battery and Carrying Case
Automatic Temperature Compensation
Yes
Features
Low Voltage Alarm, ATC Auto Off After 3 min Idle, Able to Do Conversions Between Degrees F/ Degrees C, High Accuracy, Uses Distilled Water As Calibration Reference
Resolution
0.1%
Specific Gravity
1.00 to 1.1536
Freezing Point
32 Degrees to 21.2 Degrees F (Brix)
Function
Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index
Description
Digital Refractometer, Brix, Range 0 Percent to 35 Percent (Brix), 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C), Automatic Temperature Compensation Yes, Accuracy +0.1 Percent, Resolution 0.1 Percent, Function Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index, Specific Gravity 1.00 to 1.1536, Freezing Point 32 Degrees to 21.2 Degrees F (Brix)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.