Notice, Deposit Waste Here, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU5-0103-ED_10x7

  • Mfr # LCU5-0103-ED_10x7

  • Zoro # G5197941


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Deposit Waste Here
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0103-ED_10x7
Zoro #
G5197941
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Deposit Waste Here
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Header
Notice
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Legend Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Blue
Sign Header
Notice
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Text
Material Properties
Flexible
Abrasion Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend
Deposit Waste Here
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deposit Waste Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.