Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1238-EG_12x18

  • Mfr # T1-1238-EG_12x18

  • Zoro # G5198547


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
No Bicycles Skateboards Roller Skates Allowed
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1238-EG_12x18
Zoro #
G5198547
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
No Bicycles Skateboards Roller Skates Allowed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Symbol
None
ANSI Compliant
No
Double-Sided
No
Header Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Sign Legend
No Bicycles Skateboards Roller Skates Allowed
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Product Type
Reflective No Skateboards Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Bicycles Skateboards Roller Skates Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.