Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472J80

  • Mfr # 472J80

  • Zoro # G5199560


product price:  $2.69
/ea
Sold in multiples of 6 for $16.14

Key Features

Header
Caution
Legend
Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472J80
Zoro #
G5199560
UPC #
00194484020361
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Material Properties
Flexible
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Confined Space
Sign Header
Caution
Write on Surface
No
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Mirror Print
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend
Authorized Personnel Only.
Header Pictogram ID
PPIC-55
Legend Pictogram ID
PCSP-04
Chemical Resistant
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.