Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474P04

  • Mfr # 474P04

  • Zoro # G5199649


product price:  $2.69
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474P04
Zoro #
G5199649
UPC #
00194484030452
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
No Smoking
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.