
Hex Standoff, #2-56 Thrd Sz, 3/16 in Thrd L Steel Zinc, 3/16" Hex W, 250 PK
Mfr # 100302HM
Zoro # G5200795
product price:Â $139.99
/pk 250, $0.56/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male
Thread Size
#2-56
Standoff Material
Steel
Standoff Finish
Zinc
Body Length
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100302HM
Zoro #
G5200795
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-56
Body Length
3/16 in
Thread Length
3/16 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc
System of Measurement
Inch
Description
2-56X3/16 3/16 Across Flats Hex Male Female Standoff Steel Zinc Plated"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.