Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Stainless Steel Plain, 1/4 in OD, 500 PK
- Mfr # 141208RF303
- Zoro # G4879924
product price:Â
$
496.99
/pk of 500, $0.99/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141208RF303
- Zoro #
- G4879924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Round Standoffs
- Standoff Gender
- Female
- Standoff Material
- Stainless Steel
- Standoff Finish
- Plain
- Shape
- Round
- System of Measurement
- Inch
Dimensions
- Thread Size
- #8-32
- Body Length
- 3/4 in
- Outside Diameter
- 1/4 in
- Outside Dia.
- 1/4"
Description
Standoffs,8-32X3/4 #1/4 RND FEMA,PK500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.