5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6

  • Mfr # FGD15306WH00

  • Zoro # G5200946


product price:  $64.89
/pk 6, $10.82/ea

Key Features

Headband Size
5 in
Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGD15306WH00
Zoro #
G5200946
UPC #
086876064254
Country of Origin
Viet Nam

Dimensions

Headband Size
5 in
Length
35" to 41"
Width
5"
Overall Length
35 in to 41 in
Overall Width
7 in
Overall Depth
2 1/2 in

Details

Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Dry Weight
18 oz
Includes
Mop
Series
Super Stitch
Handle Included
No
Sub-Category
Mop Heads
Color
White
Basic Material
Cotton
Material
Cotton
Connection Type
Clamp
End Type
Loop
For Use With
Rubbermaid Commercial Products Mop Handles
Color Coding System
Yes
Launderable
Yes
Ply
4
Style
Looped End
Standards
REACH
Capacity
24 oz
Product Type
Wet Mop Head
Ply Count
4
Includes Handle
No
Includes Wet Mop Tailband
Yes
Compatible Manufacturer Part Number
FGH226000000

Description

Wet Mop, Material Cotton, Mop Connection Type Clamp On, Overall Width 7 in, Overall Depth 2 1/2 in, Launderable Yes, Color White, Dry Weight 18 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Super Stitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.