Pipe Marker, Compressed Air, 1/2to1-3/8 In

  • Mfr # 5661-O

  • Zoro # G5201217


product price:  $7.35
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5661-O
Zoro #
G5201217
UPC #
754473926953
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Character Height
1/2 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Compressed Air
Material
Plastic
Legend Color
Black
Legend Alpha Range
A to C
Marker Attachment Style
Wrap Around
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1/2 to 1 3/8 in
Operating Temp. Range
41 Degrees F
Language
English
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Printed Language
English
Minimum Pipe O.D.
1/2 in
Number of Pipe Markers
1
Legend Text Color
Black
Weather Resistant
Yes
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Glow In The Dark
No
ISO 14726
No
Maximum Pipe O.D.
1 3/8 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Compressed Air
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Service Temperature
248 Degrees F
Water Resistant
No
Pipe Marker Material
Plastic
UV Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.