Shop SAFEHOUSE SIGNS
See all product information
Create Account
Pipe Marker Sign, DIESEL FUEL Legend, Fits Pipe dia 1-1/2 to 2 in, 2-1/4 in H x 12 in W, Vinyl
- Mfr # P-036-A
- Zoro # G721835834
product price:Â
$
3.95
/ea
Sold in multiples of 25 for
$98.75
Key Features
Legend
DIESEL FUEL
Material
Vinyl
Mounting
Self-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-036-A
- Zoro #
- G721835834
- UPC #
- -
- Country of Origin
- Unknown
- Legend
- DIESEL FUEL
- Material
- Vinyl
- Mounting
- Self-Adhesive
Description
Safehouse Signs pipe marker sign DIESEL FUEL legend, fits pipe dia: 1-1/2 to 2 in, 2-1/4 in H, 12 in W, vinyl, Self-Adhesive mounting. Our self-adhesive vinyl pipe markers are made of flexible, resilient 4 mm thick vinyl with a strong adhesive backing. Resistant to weather, moisture and corrosive conditions. 1-1/4 in letter/cap height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.