Industrial Marker, Jumbo Tip, Yellow Color Family, Ink
Mfr # 19N838
Zoro # G5201707
product price:Â $2.89
/eaKey Features
Tip Material
Felt
Green Environmental Attribute
Xylene and Toluene-Free
Marking Tip Shape
Bullet
Marker Type
Permanent
Tip Size
Extra Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19N838
Zoro #
G5201707
UPC #
190735397541
Country of Origin
India
Dimensions
Tip Size
Extra Bold
Tip Size Group
Jumbo
Details
Color
Yellow
Item
Industrial Marker
Tip Material
Felt
Green Environmental Attribute
Xylene and Toluene-Free
Marking Tip Shape
Bullet
Marker Type
Permanent
Standards
ASTM D-4236
Features
Toluene-Free, Xylene-Free
Marking Tool Product Group
Industrial Markers
Actuation Type
Valve
Paint Marker Format
Marker
Specialty Environment or Surface Conditions
General Purpose
Pigment Permanence
Permanent
Compatible Surfaces
Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood
Pigment Material
Paint
Maximum Performance Temperature
95 Degrees F
Maximum Application Temperature
95 Degrees F
Color Family
Yellow
Description
Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood, Dry Time Less than 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 95 Degrees F, Maximum Performance Temperature 95 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.