Wire Shelf, 18x24in, LdCap 800lb, PK4

  • Mfr # 1824NC-4

  • Zoro # G5201822


product price:  $212.99
/pk 4, $53.25/ea
Free Shipping & Returns

Key Features

Overall Depth
18 in
Material
Steel
Finish
Chrome
Number of Shelves
4
Capacity
800 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1824NC-4
Zoro #
G5201822
UPC #
400010653690
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
24 in
Lip Height
1/4 in
Width
18"
Depth
24"
Shelf Width
24 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Finish
Chrome
Number of Shelves
4
Capacity
800 lb.
Load Capacity
800 lb
Wire Shelving Finish
Chrome Plated
Includes
(16) Pairs of Split Sleeves
Shelf Capacity
800 lb
Color
Silver
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
Item - Wire Shelves
Wire Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
NSF Certified
Yes
Includes Mounting Hardware
Yes
Lip Type
Stationary
Number of Pieces
4
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.