Caution, Keep all aisles clear, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0274-ED_10x7

  • Mfr # LCU3-0274-ED_10x7

  • Zoro # G5204619


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Keep all aisles clear
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0274-ED_10x7
Zoro #
G5204619
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep all aisles clear
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header
Caution
Header Legend Color
Yellow
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Printed Language
English
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend
Keep All Aisles Clear
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Chemical Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Mirror Print
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Background Color
Black
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep All Aisles Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.