Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1103-NA_10x7

  • Mfr # U3-1103-NA_10x7

  • Zoro # G5204740


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Anhydrous Ammonia
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1103-NA_10x7
Zoro #
G5204740
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Anhydrous Ammonia
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Legend
Anhydrous Ammonia
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header
Danger
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Style
Text
Sign Header Text Color
White
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anhydrous Ammonia, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products