Shop LYLE

Plastic Chemical Disposal Notice Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU5-0287-NP_10X7
  • Zoro # G8868986

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Improper Disposal of Chemicals Is Punishable By Fines And Imprisonment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0287-NP_10X7
Zoro #
G8868986
UPC #
-
Country of Origin
United States
Item
Plastic Chemical Disposal Notice Sign
Header
Notice
Legend
Improper Disposal of Chemicals Is Punishable By Fines And Imprisonment
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Metal Detectable
No
Sign Legend
Improper Disposal Of Chemicals Is Punishable By Fines And Imprisonment
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Format
ANSI/OSHA Format
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Notice
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Chemical Disposal Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Improper Disposal Of Chemicals Is Punishable By Fines And Imprisonment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products