Notice, Label all drums, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU5-0092-ED_10x7

  • Mfr # LCU5-0092-ED_10x7

  • Zoro # G5205413


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Label all drums
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0092-ED_10x7
Zoro #
G5205413
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Label all drums
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Blue
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Style
Text
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Material Properties
Flexible
ANSI 969 Compliant
No
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Adhesive Style
Permanent
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Label All Drums
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Label All Drums, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.