
Self-Drilling Screw, #5-20 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK
Mfr # 0504HPP
Zoro # G5205759
product price:Â $466.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0504HPP
Zoro #
G5205759
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#5-20
Fastener Length
1/4 in
Drive Size
#1
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
Self Drilling Screws,5-20x1/4,Package Quantity 10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.