Two-Hole Compression Lug, 4 AWG Max, 1/2 in Stud, Short Barrel, Copper, Gray

  • Mfr # 24D016

  • Zoro # G5206205


product price:  $3.35
/ea

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24D016
Zoro #
G5206205
UPC #
190735434260
Country of Origin
China

Dimensions

For Wire Size
4 AWG
For Stud Size
1/2 in
Barrel Size
Short
Tongue Width
0.71 in
Length
3.89"
Barrel Length
Short
Cable Size
4 AWG
Width
0.83"
Length (Straight Wireway)
3.89 in
Overall Length
3.89 in
Hole Size
0.53 in
Strip Length
7/8 in
Barrel Outside Diameter
0.38 in
For Stranded Copper Wire Size - Minimum
4 AWG
For Stranded Copper Wire Size - Maximum
4 AWG
Tongue Length
2.83 in
Tongue Thickness
0.11 in
Barrel Inside Diameter
0.27 in
Overall Width
0.71 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
29
Color Code
Gray
Standards
CSA Certified, UL Listed
Peep Hole
Yes
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tongue Style
Standard
Connector Type
Straight Barrel
Hole Center to End
0.53 in
Hole Center to Center
1.75 in
For Wire Type
Stranded
Maximum Voltage
600 V AC
Current
125 A
Contact Finish
Tin
Barrel Style
Chamfered
Termination Style
Crimp
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Seam Style
Seamless
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.71 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.