Caution, If you think OSHA is a small town in Wisconsin., 10 in W x 7 in H, LCU3-0458-ED_10x7

  • Mfr # LCU3-0458-ED_10x7

  • Zoro # G5206317


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
If you think osha is a small town in Wisconsin you're in trouble
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0458-ED_10x7
Zoro #
G5206317
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
If you think osha is a small town in Wisconsin you're in trouble
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Chemical Resistant
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Sign Header
Caution
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend
If You Think Osha Is A Small Town In Wisconsin You're In Trouble
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Graffiti Resistant
Yes

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Think Osha Is A Small Town In Wisconsin You're In Trouble, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.