Two-Hole Compression Lug, 8 AWG Max, #10 Stud, Long Barrel, Copper, Red

  • Mfr # 24D021

  • Zoro # G5206381


product price:  $2.25
/ea

Key Features

For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24D021
Zoro #
G5206381
UPC #
190735434314
Country of Origin
China

Dimensions

For Wire Size
8 AWG
For Stud Size
#10
Barrel Size
Long
Tongue Width
0.41 in
Barrel Length
Long
Cable Size
8 AWG
Width
0.41"
Length
2.06"
Length (Straight Wireway)
2.06 in
Barrel Outside Diameter
0.27 in
Tongue Thickness
0.08 in
Overall Width
0.41 in
Strip Length
3/4 in
Overall Length
2.06 in
Tongue Length
1.17 in
Hole Size
0.205 in
For Stranded Copper Wire Size - Maximum
8 AWG
For Stranded Copper Wire Size - Minimum
8 AWG
Barrel Inside Diameter
0.18 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
21
Color Code
Red
Standards
UL Listed
Hole Center to End
0.23 in
Tongue Style
Standard
Hole Center to Center
0.625 in
Peep Hole
No
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Straight Barrel
RoHS Compliant
Yes
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
Current
70 A
Barrel Style
Chamfered
For Wire Type
Stranded
Termination Style
Crimp
Maximum Voltage
600 V AC
Seam Style
Seamless
Maximum Operating Temperature
300 Degrees F
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.41 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.