One-Hole Compression Lug, 2 AWG Max, 1/2 in Stud, Long Barrel, Copper, Brown
Mfr # 24C996
Zoro # G5206695
product price: $3.65
/eaKey Features
For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24C996
Zoro #
G5206695
UPC #
190735434079
Country of Origin
China
Dimensions
For Wire Size
2 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.75 in
Cable Size
2 AWG
Length
2.26"
Width
3/4"
Barrel Length
Long
Length (Straight Wireway)
2.26 in
For Stranded Copper Wire Size - Maximum
2 AWG
Overall Length
2.26 in
Strip Length
1 in
Overall Width
0.75 in
Barrel Outside Diameter
0.43 in
Tongue Length
1.08 in
Tongue Thickness
0.12 in
Barrel Inside Diameter
0.3 in
Hole Size
0.53 in
For Stranded Copper Wire Size - Minimum
2 AWG
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.